Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836733

MPN #: LLR86200

Lorell® High-Back Executive Chair, 28-1/2"W x 28-1/2"D x 45"H, Black Fabric Seat/Mesh Back

Product Description
Executive high-back chair features a mesh back chair, mesh fabric seat and ergonomically designed high back for the natural curvature of a person's back. Arms adjust in height and width. Seat height from floor adjusts from 17" to 21". High-back chair offers a nylon five-star base, pneumatic seat-height adjustment, 360° swivel, tilt and asynchronous three-lever control. High-back chair is available in black frame only and meets the CA117 fire-retardant standard.

Features
  • 360° Swivel
  • Adjustable Arms
  • Pneumatic Adjustment
  • Tilt Tension
  • Tilt
  • Mesh Back
  • Ergonomic Design
  • Seat Height Adjustment


PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Depth28-1/2 in
Height45 in
Seat Width21 in
Seat Depth19-1/2 in
Seat Height17 - 21 in
Min Seat Height17 in
Max Seat Height21 in
Base5-Star Base
Min Back Height24 in
Max Back Height24 in
Back Width20-3/4 in
Back Height24 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeIndependent Seat and Back
SwivelYes
Arm TypeAdjustable
BrandLorell
TypeExecutive Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionMesh Back Executive Chair
Frame MaterialNylon
Back TypeHigh Back
Seat MaterialFabric

Compliance & Certifications

CertificationsCA 117