Sunlite LED 7" Round Mini Panel Light Fixture, 15W, 1000 Lumens, Dimmable, Oil Rubbed Bronze Finish
Write a Review
|
Questions & Answers (0)
Product Description
Energy efficient Sunlite LED ceiling fixtures are designed for years of maintenance-free service. These surface mount mini downlights have a slim and simplistic design with oil-rubbed bronze trim that fits perfectly into any modern setting. These easy to install, dimmable fixtures have energy efficient LED technology built-in so there are no bulbs to replace. Output is 1000 lumen with a 3000K warm white color temperature. They are energy saving and may qualify for state and local rebates. Ideal for closets, hallways, stairways, entryways, storage areas, basements, or anywhere downlight is needed. They are also ETL Listed for damp location installation. With a life span of up to 50,000 hours they are an ideal, no maintenance solution for both residential and commercial installations.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 1-1/4 in |
| Weight | 0.6 lbs |
Product Details
| Wattage | 15 W |
| Color Temperature | 3000, 4000, 5000 K |
| Package Quantity | 1 |
| Manufacturers Part Number | 88698-SU |
| Lumens | 1000 |
| Brand | Sunlite |
Warranty
| Warranty | 5 Year Limited |