Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137737

MPN #: 85099-SU

Sunlite® LED Cylindrical Wall Sconce, 12W, 800 Lumens, 80 CRI, 10" Size, White

Product Description
Sunlite® 10-Inch LED Wall Sconce will add a touch of light to your stylish setting. These fixtures allow you to set the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located at the back of the fixture. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. With a long 50,000-hour life span, these wall sconce will provide years of reliable and maintenance-free service that only uses 12 watts of electricity with a high lumen output of 800. Estimated annual energy costs of $1.45 (Based on 3 Hrs/Day at $0.11/kWh). Benefit from significant energy savings over time. This fixture is a great addition to any space in your house thanks to its distinctive style and simplicity of installation. Mounting hardware and instructions included. ETL Listed for damp location installation. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. Ideal for Bathroom, Hallways, Walls and more. Fixture Dimension 9-3/5" H x 4-3/4" W x 3-1/2" D.

PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Depth3-1/2 in
Height9-3/5 in

Product Details

CRI80
Beam Angle120 °
Mounting LocationWall
Wattage12 W
MaterialAluminium
Lens MaterialAcrylic
Manufacturers Part Number85099-SU
Incandescent Equivalent75 W
Lumens800
ShapeCylindrical
BrandSunlite
TypeLED Wall Sconce
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
Number of Lights1
DimmableYes
Voltage120 V
Package Quantity1
Bulb TypeLED

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed