- LED Emergency Driver for Linear High Bay
- 16 Watt
- 90 Minute Run Time
Satco® LED Emergency Driver For Linear High Bay
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5-1/2 in |
| Height | 2-3/8 in |
| Weight | 3 lbs |
Product Details
| Type | Emergency Driver |
| Wattage | 16 W |
| Voltage | 120 - 347 V |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 65/1009 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |
Related Products
The slim downlight delivers a solution for fast flush mount application for both residential and commercial applications. Eliminate can application. It is self-junction boxed and can be installed via a flexible conduit. Wet location rated. It is cost effective solution for fire rated application. To make ceiling even flat and ultra-energy saver. It provides a 120V alternating current source and eliminates the need for a traditional LED driver. Easy to install. This modular approach results in an encapsulated luminary that unites performance, cost and safety benefits.
The simple design of these Sunlite® LED 3-inch Round Gimbal Downlight Fixture will add an elegant touch to any decor. Its gimbal design allows for tilting the light head 20 degrees in either direction, making it suitable for sloped ceilings and directional lighting. 38 Degree flood beam angle. This dimmable fixture uses only 8 watts of electricity and provides an output of 600 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White or 5000K Daylight depending on ...
The CPANL™ LED Fully Switchable Flat Panel with Flush Mount Bracket features an integrated driver that allows CPANL™ to be suspended, direct surfaced mounted (accessory sold separately) or integrated into a t-grid ceiling. Its adjustable lumen output (ALO) feature adds to the panel's flexibility by allowing you to choose between three-lumen options with a simple switch. And now, CPANL™ also has a switchable color temperature which allows you to select either warm, medium or cool temperatures. CPANL™ is ideal for applications such as schools, commercial office, retail ...
Lithonia LBL4 LP835 4' LED Wraparound, 32W, 3500K, 4188 Lumens, 0-10V Dimming, DLC Premium Provides a digital lighting platform to deliver general ambient lighting for surface-mount applications . Light engine delivers long life and excellent color to ensure a sound quality, low-maintenance light installation. Metal parts are die formed from code-gauge steel. Prismatic diffuser is 100% acrylic with sonically welded luminous ends. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Curved ...
Lithonia LBL2 LP840 2' LED Wraparound Mvolt 2000 Lumens Provides a digital lighting platform to deliver general ambient lighting for surface-mount applications . Light engine delivers long life and excellent color to ensure a sound quality, low-maintenance light installation. Metal parts are die formed from code-gauge steel. Prismatic diffuser is 100% acrylic with sonically welded luminous ends. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Curved prismatic diffuser with linear side prisms ...