Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137678

MPN #: 40306-SU

Sunlite® LED G16.5 Bulb, 120V, 7W, 500 Lumens, Candelabra Screw Base, Warm White, Pack of 6 - Pkg Qty 6

Product Description
Upgrade your lighting with Sunlite® Dimmable LED bulbs. With a G16.5 globe shape and candelabra (E12) base they are an energy efficient replacement for 60 watt incandescent while only using 7 watts of electricity. They are instant-on at full 500 lumen brightness. With an average life of 25000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.84 (Based on 3 hr/day use at $0.11 per/kWh). These 2700 Kelvin warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index (CRI) of 80. This 120 Volts, 7 watt 60 equivalent G16.5 globe features a candelabra base, produces a stunning warm white light at 500 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are Energy Star rated and ETL Listed for dry location installation. Ideal for both residential and commercial use. Save time and money with Sunlite® LED bulbs.

Features:
  • Energy saving LED Frost G16.5 general purpose household bulb a 60 watt incandescent replacement
  • This lamp produces a spectacular white light at a 700 lumens, using only 7 watts of energy
  • Fully dimmable – 25000 hours of traditional, energy efficient, warm light
  • Ideal for household use in vanities, floor lamps, chandelier, table lamps and open Fixtures
  • Ideal for household use in living rooms, dining rooms and bedrooms
PRICE
$203.70  Sold in packages of 6 / $33.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in
Width1-15/16 in
Height1-15/16 in
Weight1 lbs
BaseCandelabra Screw (E12)
Diameter1-15/16 in

Product Details

For Use WithFloor Lamp, Chandelier, Table Lamp, Open Fixtures
CRI82
Beam Angle180 °
Wattage7 W
MaterialAluminum/Polycarbonate
Manufacturers Part Number40306-SU
Incandescent Equivalent60 W
Lamp TypeGlobe
Lumens500
ShapeG16.5
BrandSunlite
TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
Voltage120 V
DimmableYes
Package Quantity6

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed