Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB2264919

MPN #: 1010488

ShopSol LED Light and Holder for ShopSol Creepers - 1010488

Product Description
ShopSol versatile LED light mounts to ShopSol Creepers for efficient under carriage and chassis tasks.

Features
  • Easy mount creeper light secure to head rails
  • 3w LED light with magnetic base and flexible arm
  • Focusable convex lens for zoom-in and zoom-out lighting
  • AAA battery (not included) or AC adapter power source.
  • Fits Shopsol#3010005, #1010242, #1010423, #10104843 and #1010484


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width3-3/4 in
Height16-2/5 in
Weight2 lbs

Product Details

TypeLight
MaterialSteel
DescriptionLED Light and Holder for ShopSol Creepers
ColorBlack
Manufacturers Part Number1010488
BrandShopSol