Features
- 20" Extra Wide bed with contoured and elevated headrest
- Contoured and elevated headrest
- Six 3" Industrial Pin Casters
- 1.5" Ground Clearance
Weights & Dimensions
| Length | 44-1/2 in |
| Width | 21 in |
| Height | 7 in |
| Weight | 21 lbs |
| Wheel Diameter | 6 in |
| Seat Dimensions | 36-3/4 x 19-3/4 in |
Product Details
| Type | Welding Creeper |
| Color | Black |
| Wheel Type | Industrial |
| Capacity | 500 Lbs. |
| Material | Steel, Vinyl and Plywoood |
| Description | Welding Creeper |
| Manufacturers Part Number | 1010483 |
| Seat Material | Vinyl and Plywood |
| Number of Casters | 6 |
| Brand | ShopSol |
Compliance & Certifications
| Certifications | BIFMA |