Keysco Knee Saver Work Seat W/Tool Tray, Steel, 23"W x 22"D x 12"H, 300Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Knee Saver Work Seat with Tool Tray is the ideal seat to keep your knees comfortable and pain free on long jobs. Featuring a heavy duty 300 lb. capacity and a convenient tool tray to keep your job moving. Perfect for anyone performing work that requires you to be close to the ground for long periods of time. The seat has an adjustable height and tilt to accommodate a wide variety of users.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 |
| Width | 20 in |
| Depth | 28 in |
| Height | 52 in |
| Weight | 22 lbs |
| Caster Size | 3 in |
| Max Height | 14-1/2 in |
| Low Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Mechanics Tool Cart |
| Capacity | 300 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 78032 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |