Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3260222

MPN #: CLU97-150WML-50K

Commercial LED UFO LED High Bay Light, 150W, 120-277V, 21000 Lumens, 5000K, Black

Product Description
This LED UFO combines a round design with high-output LEDs to provide an energy-efficient, low maintenance fixture. Suitable for warehouses and many other indoor industrial settings. The construction consists of an aluminum heat sink housing with powder coat paint. The lens is a Polycarbonate. Fixture includes pendant mount and are DLC listed.

Features:
  • Low Profile Design
  • Black Finish
  • Die-Cast Aluminum Alloy Housing
  • Clear PC Lens
  • High Light Efficiency 140 Lm/W
  • 120-277V
  • >0.9 PF
  • >80 CRI
  • 90° Beam Angle
  • 1-10V / PWM / VR Dimming
  • IP65 Rated
  • Suitable for Wet Locations
  • 4kV Surge Protection
  • Mercury and UV Free
  • ETL Listed
  • 50,000 Hour Lifetime Rating
  • 5-Year Warranty
  • Operating Temperature: -40°F to 113°F (-40°C to 45°C)


PRICE
$61.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width10-7/8 in
Height2-15/16 in
Weight5 lbs
Diameter10-7/8 in

Product Details

TypeHigh Bay LED Light
Average Life50000 hr
Color Temperature5000 K
ColorBlack
SeriesUFO
CRI>80
Temperature Range-40 to 113 °F
Mounting LocationPendant
Wattage150 W
Voltage120-277 V
DimmableYes
MaterialAluminum
Package Quantity1
Manufacturers Part NumberCLU97-150WML-50K
Bulb TypeLED
Lumens21000
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsDLC, ETL Listed