Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167039

MPN #: 85260-SU

Sunlite® LED Linear Vapor Tight Fixture, Surface Mount, 25/38/50W, 120-277V, White

Product Description
Discover the ultimate lighting solution with Sunlite® 4-foot LED vapor proof fixtures, offering energy efficiency and maintenance-free convenience. Outperforming traditional fluorescent options. These fixtures are designed for safety and versatility. Easy to install with included mounting hardware and instructions, providing a sleek and modern lighting solution for any space.

Features:
  • LED Technology - These 4-foot LED vapor proof linear fixtures are an Energy Efficient and maintenance free solution to your lighting needs. Unlike fluorescent fixtures, LEDs are instant on at full brightness with no warmup time. This dimmable fixture features a durable frosted polycarbonate lens and a durable plastic body for even light distribution.
  • Energy Efficient - Estimated annual energy costs of $2.17/$3.01/$4.58 (Based on 3 hours/day at $0. 11/kWh). 50,000-hour life span with no bulbs to replace provides years of reliable service while saving time and maintenance costs.
  • Color & Power Selectable - This fixture allows you to choose the color temperature and wattage at any time. Select 3500K, 4000K or even 5000K depending on your preference using a switch located inside of the fixture. Take control of the light emitted with its selectable wattage of 25W/38W/50W with a bright lumen output of 3500/5400/7000 lumens depending on wattage setting.
  • Dimmable - The lighting output can be changed when connected to an LED-compatible dimmer switch (0-10v), with a beam spread of 128 degrees, allowing it to adapt to any lighting to suit the mood.
  • ETL Listed- This fixture is ETL Listed for wet location. IP66 Rated. Operates on 120-277-volt service. Mounting hardware and installation instruction included


PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-11/16 in
Width3-7/16 in
Height3-5/16 in

Product Details

TypeVapor Tight Fixture
Color Temperature3500, 4000, 5000 K
ColorWhite
CRI80
Mounting LocationSurface
Wattage25/38/50 W
Voltage120 - 277 V
DimmableYes
DescriptionLinear LED Vapor Tight Fixture
Package Quantity1
Manufacturers Part Number85260-SU
Housing MaterialPlastic
Bulb TypeLED
Lumens3500/5400/7000
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL