Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LED Bulbs

LED bulbs provide bright, reliable, energy-efficient lighting in commercial and industrial environments like warehouses, manufacturing plants, retail, and offices. Different wattage, lumens, specifications, and color temperatures are available, and LED light bulbs can be found in various formats, including plug-in, filament, color, and LED tube lamps.
415 Results

LED Tube Lamps

LED Tube Lamps
LED tube lamps offer energy-efficient and long-lasting lighting solutions. Different wattage and length options are available to fit various work settings. These led tube lamps are great replacement options for traditional fluorescent tubes and are designed for reduced maintenance and electricity costs.
CompareImageShapeBaseLumensWattageColor TemperatureBrandModel #Price
Commercial LED T8 4' LED Tube, 40K, 18W, 2200 Lumens, Pack of 25 - Pkg Qty 25
T8
Medium Bi-Pin, (G13)
2200
18 W
4000 K
Commercial LED
Ships Same Day
WBB3131209
$8.90 ea.
Commercial LED T8 4' LED Tube, 5CCT, 18W, 2250 Lumens, Type A/B -Plug & PlayBallast Bypass - Pkg Qty 25
T8
G13
2250
18 W
3000/3500/4000/5000/6500 K
Commercial LED
Ships Same Day
WBB3220378
$9.90 ea.
Commercial LED CLT93-42WT8 840-8FT-B  8’ T8 LED, 24W, 5400 Lumens, 4000K, Ballast Bypass (Type B), - Pkg Qty 100
T8
Fa8, S
5400
42 W
4000 K
Commercial LED
Ships Same Day
WB812398
$24.00 ea.
Commercial LED CLT93-42WT8 850-8FT-B  8’ T8 LED, 24W, 5500 Lumens, 5000K, Ballast Bypass (Type B) - Pkg Qty 100
T8
Fa8, S
5500
42 W
5000 K
Commercial LED
Ships Same Day
WB812399
$28.95 ea.
Straits SL917T8NBC-48-15W-100/277V-3000-F-320-I-N-G13-Double LED T8 Tube, 15W, 3000K, Type D, 1980L - Pkg Qty 42
T8
Med Bi-Pin (G13)
1980
15 W
3000 K
Straits Lighting
WB501721$11.75 ea.
Commercial LED T8 4' LED Tube, 50K, 18W, 2200 Lumens, Pack of 25 - Pkg Qty 25
T8
Medium Bi-Pin, (G13)
2200
18 W
5000 K
Commercial LED
Ships Same Day
WBB3131210
$8.80 ea.
Commercial LED T8 4' LED Tube, 5CCT, 18W, 2250 Lumens, G13 Base, Type B -Ballast Bypass - Pkg Qty 25
T8
G13
1550/1900/2250
18 W
3000/3500/4000/5000/6500 K
Commercial LED
Ships Same Day
WBB3220377
$8.60 ea.
Straits 11052439 LED T8 - X-Series, 48in, 15W, 5000K, Frosted Lens, Non-Dimming - Pkg Qty 10
T8
Med Bi-Pin (G13)
1900
15 W
5000 K
Straits Lighting
WBB2178447$15.25 ea.
Straits 11052453 LED T8 - X-Series, 48in, 18W, 5000K, Frosted Lens, Non-Dimming - Pkg Qty 10
T8
Med Bi-Pin (G13)
2200
18 W
5000 K
Straits Lighting
Ships Same Day
WBB2178437
$20.00 ea.
Straits 11052437 LED T8 - X-Series, 48in, 15W, 4000K, Frosted Lens, Non-Dimming - Pkg Qty 10
T8
Med Bi-Pin (G13)
1900
15 W
4000 K
Straits Lighting
WBB2178429$14.75 ea.
Showing 1-10 of 32 results

LED HID Retrofit / Corn Lamps

LED HID Retrofit / Corn Lamps
These LED HID retrofit/corn lamps provide environmentally friendly and energy efficient lighting solutions. Designed to replace metal halide and high-pressure sodium lamps, they feature LED technology that offers superior brightness, better color rendition and a longer service life. Ideal for commercial, industrial, and retail lighting applications.

LED A21, A19 & A15 Lamps

LED A21, A19 & A15 Lamps
LED A21, A19 and A15 lamps are an energy efficient lighting solution for both residential and commercial environments. These bulbs feature long lasting lighting while staying cost efficient. They are available in a variety of wattages, colors temperatures and lumens.
Showing 1-10 of 58 results

LED Plug-In Lamps

LED Plug-In Lamps
LED plug-in lamps offer LED lighting solutions for industrial and commercial use, including landscape lighting, cabinet lighting, and more. These lamps are designed for maximum energy efficiency, long lasting power, and optimal light output. Multiple base styles, wattages, and lumens are available.

LED PAR Lamps

LED PAR Lamps
High quality LED PAR lamps are designed for use in retail spaces, hospitality settings, museums, and more. They provide excellent light output and low power consumption to meet your lighting needs. These LED par bulbs are available in different shapes, lumens, and wattages.
Showing 1-10 of 35 results

LED MR16 & MR11 Lamps

LED MR16 & MR11 Lamps
LED MR16 and MR11 lamps offer high energy savings and are available in color temperatures to match a variety of spaces. They are made from quality, reliable materials to ensure optimal performance and lasting dependability. These MR16 and MR11 LED bulbs come in a variety of base, wattage, and lumen options.
Showing 1-10 of 16 results

LED R20/BR20, R30/BR30 & R40/BR40 Lamps

LED R20/BR20, R30/BR30 & R40/BR40 Lamps
Efficiently light your space with LED R20/BR20, R30/BR30 and R40/BR40 lamps. These LED lamps are designed to be energy-efficient replacements for incandescent bulbs. They are ideal for use as track lighting, outdoor floodlights, and other applications. Choose from a variety lumens, wattages, and temperatures.
Showing 1-10 of 13 results

LED Color Lamps

LED Color Lamps
LED color lamps are a perfect solution for creating a colorful atmosphere in any interior space. These high-quality colored LED lights come in multiple vibrant colors that add a special touch to events, businesses, and homes. Each bulb is easy to install, durable, long-lasting, and energy efficient.
Showing 1-10 of 42 results

Bi Pin LED Lamps

Bi Pin LED Lamps
Bi Pin LED Lamps are ideal for display cases and general lighting needs. These lamps are long lasting, energy efficient, and great replacements for Halogen, CFL, and Incandescent lamp technologies. They are available in a variety of wattages, lumens, and color temperatures to fit multiple work settings.

LED Filament Lamps

LED Filament Lamps
LED filament lamps use a cluster of LED bulbs that are designed to mimic the filaments of a traditional incandescent light bulb, while having longer lasting power and being more energy efficient. They are available in multiple lumens, wattages, color temperatures, and shapes to match any environment.
Showing 1-10 of 31 results
LED Globe Lamps

LED Globe Lamps

Showing 1-10 of 24 results
Chandelier and Decorative Bulbs

Chandelier and Decorative Bulbs

Showing 1-10 of 16 results