Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510014

MPN #: 1492116

Buyers Products 4.5 Inch Round LED Flood Light - 1492116

Product Description
Buyers Products 4.5 Inch Round LED Flood Light shines 1350 lumens of light over a 25 meter area. It's ideal for a number of applications, from marine and farm equipment to salt spreaders and work vehicles. Built with corrosion-resistant aluminum housing and a sturdy polycarbonate lens, this light is made to withstand harsh conditions. Weather isn't a problem either; the flood light is rated IP67 for dust and water resistance. This durable design makes it perfect for both on-road and off-road applications. Installation is easy with a stud mount and 36 in. blunt cut lead. Available with a clear or amber lens and black or white housing. Lights are backed with a 5 year warranty.

PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/4 in
Depth2 in
Height5-3/4 in
Weight2 lbs
Diameter5 in

Product Details

TypeLED
Color TemperatureAmber K
ColorBlack
Amperage1.5 A
StyleRound
Mounting LocationPermanent
Wattage18 W
Voltage12-24 V
MaterialAluminum Housing/Acrylic Lens
DescriptionFlood Light
Package Quantity1
Manufacturers Part Number1492116
Lumens1350
BrandBuyers Products