Buyers Products Recessed 6.5 Inch Wide Rectangular LED Flood Light - 1492191
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Recessed 6.5 Inch Wide Rectangular LED Flood Light provides 1140 lumens of light across 63 meters. It includes a 30° rubber offset mount. The durable light features a die-cast aluminum body and impact-resistant acrylic lens, and it's rated IP67 for dust and water resistance. Installation is easy with an 18 in. blunt cut lead. The light's versatile design makes it perfect for both on-road and off-road applications. It's backed with a 5 year warranty.
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 1-3/8 in |
| Height | 3-2/5 in |
| Size | 6.25" x 3.42" |
| Lead Length | 18 in |
Product Details
| Type | Flood and Spot |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 0.75 A |
| Number of LEDs | 6 |
| Style | Rectangular |
| Mounting Location | Recessed, Diecast |
| Wattage | 9 W |
| Voltage | 12-24 V |
| Description | Flood Light |
| Manufacturers Part Number | 1492191 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 1140 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |