2013-2022 Dodge Ram 3500Hitch Bar Reverse Light Kits are the perfect addition to any vehicle. These kits include two bright LED reverse lights that easily attach to your vehicle's hitch bar, providing better visibility and safety when backing up. The lights are water and weather resistant, making them durable and long-lasting. Plus, the sleek and modern design ensures that they will look great on any vehicle. These kits are easy to install and come with all the necessary hardware and instructions. Upgrade your vehicle's lighting with Hitch Bar Reverse Light Kits and improve your visibility when working or trailering, Additionally, Hitch Bar Reverse Light Kits can enhance the overall look of your vehicle, adding a modern and sleek touch.
New 2013-CURRENT DODGE RAM 3500 Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicle. With all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solution. Imagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most sense. Look no further, our solution does just that for your HD truck.
Features:
- All Hitch Bars are proudly patented and made in the USA
- Why Use Our Hitch Bars
- Improves visibility and safety when backing up
- Prevents collisions and accidents
- Easy to install with included hardware and instructions
- Sleek and modern design enhances the look of your vehicle
- Water and weather resistant for durability and longevity
- 100% American Made
- 270 degree illumination provides unparalleled light coverage
- Bolt-on Installation is easy
- No permanent modifications
- Clean OEM look
- Anytime light Upgrades possible
- Durable (made from same steel as hitch)
- 3x3" 3/16 Steel Tube Framed Construction To Match The Dimensions Of The Stock Hitch Frame
- Satin Black Powder Coated For Durability
- 3D Printed Carbon Reinforced Endcaps Dual Sided
- 47 Degree Down Angled Marine Grade Side Lights To Light Up The "Ground To Tire" Area Around The Rear Wheels
- Loaded With Race Sport Lighting Roadrunner Blacked Out Series High-Power Flood Light With Heated Lens To Melt Snow And Ice
- 1 Bolt Installation
- Easy To Install 4-Pin Harness Connectors On Each Light And A 25' Hardwire Harness For A No Splice Installation (Installation Harness Include)
- No External Welds To Rust
- Est. Labor Hours - 2
- Harmonization Code - 8512.20.2080
- Universal or Vehicle Specific - Vehicle Specific
- Beam Pattern - Flood
- Kelvin (Color Temperature)- 5,700K
- IP Rating - IP67
- Chip Type - OSRAM
- DIM Weight - 27.97
- Reverse Polarity - Trailer Hitch Adapter
- SEMA Product - Trailer Hitch Adapter
- Part Type ID 54196