Sunlite® LED Round Modern Outdoor Wall Sconce Light Fixture, 12W, 850 Lumens, 90 CRI, White
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED Modern Outdoor Light Fixture is a new way to upgrade your outdoor lighting. It has a stylish white finish and a contemporary design that blends nicely with any outdoor setting. Built with aluminum for increased strength and durability, plus its unique dual-layer acrylic lens design with a white lens inside and a clear outside layer. These fixtures allow you to choose the color temperature at the time of installation Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. This modern wall sconce takes only minutes to install; with step-by-step instructions, you can easily switch out a light fixture. Mounting hardware and installation instructions included. This light source produces a bright color tunable color with a robust 850-lumen output. The built-in non-dimmable long life provides 50,000 hours of maintenance-free service LED technology with a high rendering 90 CRI.. ETL Listed for wet location installation. Ideal for Entryways, Garage, Porches, Gardens, and more. Fixture Dimension: 3-15/16" H x 6-5/16" W x 6-5/16" D. Power Source - Hard Wired
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 7-5/16 in |
| Depth | 6-5/16 in |
| Height | 5-3/16 in |
| Weight | 1 lbs |
Product Details
| Mounting Hardware | Yes |
| For Use With | Entryway, Garage And Porches |
| CRI | 90 |
| Beam Angle | 120 ° |
| Mounting Location | Wall |
| Wattage | 12 W |
| Material | Aluminum |
| Made in the USA | No |
| Degree of Protection | IP65 |
| Manufacturers Part Number | 85105-SU |
| Lumens | 850 |
| Brand | Sunlite |
| Type | LED Round Modern Outdoor Light Fixture |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Dimmable | No |
| Voltage | 120 V |
| Package Quantity | 1 |
| Bulb Type | Integrated LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL Listed |