Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :T9FB3191707

MPN #: EE112WMC-MT

eSenLite® Indoor/Outdoor Wall Sconce Light Fixture, 22W, 2640 Lumens, Black

Product Description
Enhance your outdoor or indoor lighting with the EE112WMC-MT LED Smart Wall Sconce Light, designed for durability, energy efficiency, environmentally friendly and modern aesthetics. Ideal for residential and commercial applications, this wall sconce delivers exceptional performance while adding a touch of elegance to your space. With versatile lighting mode pre-setting methods and a comprehensive five-years warranty, it offers unmatched convenience and peace of mind.

Features:
  • Durable Built: Constructed with die-cast aluminum, while the lampshade is made from high transmittance, anti-yellowing PC material to ensure long-lasting performance and resistance to environmental wear and tear
  • Energy Efficient: LED technology provides bright illumination up to 2640LM with minimal power consumption and has the lowest LED decay
  • Low Light Pollution During the Night: Environmentally friendly "Moon-Light profile" design ensures minimal light spillage, preserving the natural ambiance
  • Energy Saving with High Safety Function: Conserves energy while enhancing security and safety by "Pull-Up" full brightness when motion is detected
  • Smart Design: Integrates seamlessly with modern homes, HOA communities, and commercial buildings
  • CCT Modes: Three different modes to pre-set 3000K-4000K-5000K CCT to matching the local/area lighting standard
  • Flexible Installation: Two installation options to suit different setups and preferences, fit most North American standard mounting base with the J-Box
  • Built Material: High-quality, IP65 weather-resistant built components
  • Power Source: Direct connection to 120-277VAC with grounding under UL standard
  • Application: Outdoor/Indoor wall and ceiling mounting


PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth4 in
Height14 in
Weight2 lbs

Product Details

For Use WithResidential, Commercial, Outdoor Applications
CRI80
Power SourceHardwired
Mounting LocationWall, Ceiling
Wattage22 W
MaterialPlastic
Degree of ProtectionIP65
Manufacturers Part NumberEE112WMC-MT
Lumens2640
BrandeLEDing
TypeIndoor Outdoor Light Fixture
Color Temperature3000, 4000, 6000 K
ColorBlack
Number of Lights1
Lamp CodeLED
DimmableYes
Voltage120-277 V
Package Quantity1
DescriptionIndoor/Outdoor Wall Sconce Light Fixture
SensorDoppler
Bulb TypeLED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCE, cULus, RoHS, Energy Star