Sunlite® LED Round Recessed Downlight Fixture, 14W, 900 Lumens, 6-3/4"Dia., White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED 6" Round Recessed Slim Downlight Fixture, 14W (75W=), 900 Lumens, CCT Switch 27K/30K/35K/40K/50K, 90 CRI, 120V, Dimmable, Canless, Energy Star, ETL Listed, Title-24 Compliant, 6 Pack.
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 6-3/4 in |
| Diameter | 6-3/4 in |
Product Details
| Type | LED Recessed Lighting |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Wattage | 14 W |
| Voltage | 120 V |
| Description | LED Round Recessed Slim Downlight Fixture |
| Manufacturers Part Number | 41839-NS |
| Bulb Type | LED |
| Lumens | 900 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star, Title 24 |