Amax® All In One Downlight Fixture, 10/15/20/25W, 120 - 277V, 3000, 4000, 5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
This premium downlight provides the perfect solution for commercial or residential retrofit projects that require flexibility in color temperature and output. Downlight is easy to adjust the color temperature and wattage by flipping a switch on the back of the fixture before, during, or after installation. Each fixture features 3 selectable CCT's and 4 selectable-Wattages (10W/15W/20W/25W). Multi-Voltage 120V-277V. Dimmable 0-10V dimming. Energy Star and UL listed. Wet location rated. Aluminum reflector, polycarbonate diffuser, white finish with metal J-Box. Heavy duty universal spring clips. These features make the ideal all-in-one LED solution for multi-use residential, commercial institutional etc.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 7-1/2 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED All-In-One Downlight |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| CRI | >90 |
| Mounting Location | Ceiling/Wall |
| Wattage | 10/15/20/25 W |
| Voltage | 120 - 277 V |
| Manufacturers Part Number | LED-D6/WT |
| Bulb Type | LED |
| Lumens | 1000/1500/2100/2410 |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |