Satco® LED UFO High Bay, 22200/28800 Lumens, 3000/4000/5000K, Black
Write a Review
|
Questions & Answers (0)
Product Description
Satco® NUVO's Round High Bay Field Selectable fixtures offer an energy efficient and low-maintenance alternative to traditional HID fixtures. These luminaires are field selectable, giving users the flexibility to choose from three wattage and three CCT options during installation. The fixtures are constructed with a durable die-cast aluminum housing and an IK08 impact-rated polycarbonate lens. Featuring 6kV surge protection, 120V-347V range voltage and NEMA 4X (IP65) wet location rating, these high bays are resilient in various commercial environments. Compatible with a wide variety of accessories (sold separately) fixtures can be customized to accommodate a multitude of lighting needs. Pendant Hanging Surface.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/16 in |
| Height | 4-15/16 in |
| Weight | 8 lbs |
| Diameter | 13-3/8 in |
Product Details
| Type | UFO High Bay |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000/4000/5000 K |
| Color | Black |
| CRI | 80+ |
| Temperature Range | -40 to +122 °F |
| Mounting Location | Surface |
| Wattage | 150/175/200 W |
| Voltage | 120 - 347 V |
| Dimmable | Yes |
| Material | Die Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 65/771R3 |
| Bulb Type | LED |
| Lumens | 22200/28800 |
| Brand | Satco |
Warranty
| Warranty | 5 yr |