Sunlite® LED T12 Filament Light Bulb, E26 Base, 3W, 350 Lumens, 2700K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED filament clear Tubular lamp combines vintage elegance with the latest in LED technology. Save on energy costs for your house business restaurant hotel and more with Sunlite® energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlite® LED classic filament lamps not only will you save on energy costs but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 3 watts 40W equivalent and produce a 2700K warm white light while outputting a nice 350 lumen brightness. 100 mm & ETL Listed.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Base | Medium Screw (E26) |
| Diameter | 1-1/2 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 85 |
| Wattage | 3 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED Filament T12 Tubular Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40140-NS |
| Incandescent Equivalent | 25 W |
| Lamp Type | Filament |
| Lumens | 350 |
| Shape | T12 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed |