Undercabinet & Puck Lights
Availability
Type
Brand
Color Temperature
Voltage
Length
Height
Color
Price
Related Products
Sunlite® LED Commercial Recessed Round Downlight Fixture is an exceptional lighting solution for businesses seeking to optimize their commercial design. Features: Commercial Design - Designed with easy, canless installation with clamp system, instant-start LED chips and IC-rated for direct contact with insulation, it offers robust lighting and safety features that simplify setup, reduce cost and ensure a well-lit environment Color And Power Selectable - These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Soft White, 3000K Warm White, 3500K ...
Sunlite® LED Commercial Recessed Round Downlight Fixture is an exceptional lighting solution for businesses seeking to optimize their commercial design. Features: Commercial Design - Designed with easy, canless installation with clamp system, instant-start LED chips and IC-rated for direct contact with insulation, it offers robust lighting and safety features that simplify setup, reduce cost and ensure a well-lit environment Color And Power Selectable - These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Soft White, 3000K Warm White, 3500K ...
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The classic lantern style design with black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or ...
Add a classic touch to any home or business with Sunlite® 4"LED Square Regressed Downlight Fixture. Features: Made of robust die-cast aluminum alloy for optimal heat dissipation and built to last so that it can serve you a long time. The fixture reduces glare with a scratch resistant smooth white trim, creating a more pleasing environment These dimmable fixtures let you pick the color temperature using a switch within the remote box, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences It can be dimmed (5%-100%) when installed ...
Sunlite® LED Commercial Recessed Round Downlight Fixture is an exceptional lighting solution for businesses seeking to optimize their commercial design. Features: Commercial Design - Designed with easy, canless installation with clamp system, instant-start LED chips and IC-rated for direct contact with insulation, it offers robust lighting and safety features that simplify setup, reduce cost and ensure a well-lit environment Color And Power Selectable - These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Soft White, 3000K Warm White, 3500K ...