Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137736

MPN #: 85100-SU

Sunlite® LED Wall Sconce, 12W, 800 Lumens, 80 CRI, 10" Size, White

Product Description
Upgrade your traditional light to Sunlite® 10-Inch LED Wall Sconce Light Fixture. Its brushed nickel finish and modern design are ideal for use on any indoor or outdoor space. This fixture is made of aluminum and steel and is IP20 rated, making it resistant to dust and objects larger than 12 mm. These fixtures allow you to choose the color temperature at the installation time. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located on the side of the fixture's canopy. With a long 50,000-hour life span, these wall sconce will provide years of reliable and maintenance-free service that only uses 12 watts of electricity with a high lumen output of 800. Estimated annual energy costs of $1.45 (Based on 3 Hrs/Day at $0.11/kWh). Benefit from significant energy savings over time. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. ETL Listed for wet location installation. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. Ideal for Bathroom, Hallways, Walls and more.

Features:
  • Polished Design – Its brushed nickel finish and modern design are ideal for use on any indoor or outdoor space. This fixture is made of aluminum and steel and is IP20 rated, making it resistant to dust and objects larger than 12 mm.
  • Color Tunable – These fixtures allow you to choose the color temperature at the installation time. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located on the side of the fixture's canopy.
  • Long Life Span – With a long 50,000-hour life span, these wall sconce will provide years of reliable and maintenance-free service that only uses 12 watts of electricity with a high lumen output of 800. Estimated annual energy costs of $1.45 (Based on 3 Hrs/Day at $0.11/kWh). Benefit from significant energy savings over time.
  • Dimmable – When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood.
  • ETL Listed – ETL Listed for wet location installation. Ideal for Bathroom, Hallways, Walls and more. Mounting hardware and installation instructions included.
  • Fixture Dimension - 9-3/5" H x 4-3/4" W x 3" D.
PRICE
$77.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Depth3 in
Height9-3/5 in

Product Details

CRI80
Beam Angle120 °
Mounting LocationWall
Wattage12 W
MaterialAluminium
Lens MaterialAcrylic
Manufacturers Part Number85100-SU
Incandescent Equivalent75 W
Lumens800
ShapeRectangular
BrandSunlite
TypeLED Wall Sconce
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
Number of Lights1
DimmableYes
Voltage120 V
Package Quantity1
Bulb TypeLED

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed