Sunlite® LED Wall Sconce Light Fixture, 28W, 1400 Lumens, 80 CRI, 30" Size, White
|
Questions & Answers (0)
Product Description
Add a classic touch to any home or business with this Sunlite® Outdoor Half Cylinder CCT Tunable LED 12-Inch Wall Sconce Light Fixture. The Mission-Style design bronze metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology allows you to choose the color temperature at installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located on the back. This outdoor fixture is a no-maintenance lighting solution for residential or commercial use with energy-efficient LEDs-a long 50,000-hour lifespan for years of maintenance-free service. Output is a bright 1400 lumens while only using 28 watts of electricity. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 4 in |
| Height | 30 in |
Product Details
| Type | LED Wall Sconce |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Wall |
| Wattage | 28 W |
| Voltage | 100 - 277 V |
| Dimmable | No |
| Material | Stainless Steel |
| Lens Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 91167-SU |
| Bulb Type | LED |
| Lumens | 1400 |
| Shape | Half-Cylindrical |
| Brand | Sunlite |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL Listed |