Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167150

MPN #: 81047-SU

Sunlite® LED Outdoor Raindrop Wall Sconce Vanity Light Fixture, 12W, 600 Lumens, 4-3/4"L, Black

Product Description
Sunlite® LED Raindrop Wall Sconce Fixture is a great addition to add elegance to any outdoor environment.

Features:
  • Unique Design - Contemporary black aluminum frame holds a clear seedy glass. It makes any exterior wall shine with hidden LEDs refracting through the shimmering glass, creating a brilliant decorative effect. Designed for residential or commercial installations
  • Color Selectable - This dimmable fixture uses only 12 watts of electricity while producing 80 CRI. When installing these fixtures, you can choose the color temperature between 3000K Warm White, 4000K Cool White or 5000K Daylight within the fixture depending on your preferences
  • Easy To Install - This fixture is a great addition to any exterior wall in your house thanks to its distinctive style and simplicity of installing it in any outlet box. Mounting hardware and installation instructions included. This fixture provides a high 600 lumen output. The integrated extended life LED technology offers 50,000 hours of maintenance-free service
  • Dimmable - The seamless dimming feature allows you to lower the brightness of your lights (10% - 100%) Forward Phase (Triac or Incandescent) to fit any mood or décor
  • ETL Listed - ETL Listed for wet location installation. Ideal for Patios, Garage, Entryways, Balconies, and more. Backplate Dimension: 4-3/8"W x 3/4"D x 13-3/16"H


PRICE
$73.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width4-3/4 in
Depth2-1/2 in
Height13-3/4 in

Product Details

TypeVanity Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
CRI80
Number of Lights1
Mounting LocationWall
Wattage12 W
Voltage120 V
DimmableNo
MaterialAluminum/Glass
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number81047-SU
Incandescent Equivalent60 W
Bulb TypeIntegrated LED
Lumens600
ShapeRectangular
BrandSunlite

Compliance & Certifications

CertificationsETL Listed