The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This file cabinet has two file drawers that accepts both letter and legal filing. Both drawers lock and have black drawer pulls. Pair with Legacy desks to add extra surface area or use as stand alone file storage. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Legacy Deskside 2 Drawer File Cabinet, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$825.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 22 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Pedestal |
| Frame Color Family | Gray |
| Color | Ash Gray |
| Top Color Family | Gray |
| Number of Drawers | 2 |
| Casters | No |
| Foldable | No |
| Style | Storage |
| Description | Legacy Deskside 2 Drawer File Cabinet |
| Package Quantity | 2 |
| Frame Material | Wood |
| Manufacturers Part Number | LPDFF22AG |
| Collection | Legacy |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |