Regency Legacy 30" High Bookcase, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This compact bookcase is great for small offices, dorm rooms, living rooms, entryways and more. The shelves are plenty wide and deep enough for both storage and display. It has one fixed bottom shelf and one adjustable shelf that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$229.95
This product will be restocked by Nov 21, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 14 in |
| Height | 30 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Frame Color Family | Ash Grey |
| Color | Ash Gray |
| Top Color Family | Ash Grey |
| Casters | No |
| Foldable | No |
| Style | Bookcase |
| Number of Shelves | 2 |
| Description | Legacy 30" High Bookcase |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | LBC3032AG |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |