Regency Legacy 66" Desk Shell, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storage options. This 66-inch long desk is a great choice for professional and home offices alike. Two wire management grommets keep cables clear of the work areas. Finished in an stylish Ash Grey laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$409.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Description | Legacy 66" Desk Shell |
| Package Quantity | 2 |
| Frame Material | Laminate |
| Manufacturers Part Number | LDS6630AG |
| Collection | Legacy |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |