Regency Legacy 71" Credenza Desk Shell, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storage options. This 71-inch long credenza can be used as part of a stately U-group or on its own and customize with mobile pedestals, hutches or other storage units. Two wire management grommets keep cables clear of the work areas. Finished in an stylish Ash Grey laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$429.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 24 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Ash Grey |
| Top Color Family | Ash Grey |
| Casters | No |
| Foldable | No |
| Style | Credenza |
| Description | Legacy 71" Credenza Desk Shell |
| Package Quantity | 2 |
| Frame Material | Wood |
| Manufacturers Part Number | LDS7124AG |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |