Regency® Legacy High Bookcase, 32"W x 14"D x 47"H, Noble Oak
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This medium-sized bookcase is great for small offices, dorm rooms, living rooms, entryways and more. The shelves are plenty wide and deep enough for both storage and display. It has one fixed bottom shelf and three adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Adjustable glides on the bottom of the base keep the shelves level. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$359.95
This product will be restocked by Dec 18, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 14 in |
| Height | 47 in |
| Weight | 90 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Frame Color Family | Noble Oak |
| Color | Brown |
| Top Color Family | Noble Oak |
| Number of Shelves | 4 |
| Description | 47" High Bookcase |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | LBC4732NO |
| Collection | Legacy |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | BIFMA |