Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159918

MPN #: 52755

Forney® Battery Wheel Charger, 6V at 2 & 10 AMPs/12V at 2, 10, 40, & 200 AMPs Start, Green

Product Description
This wheel charger features LED indicators and button controls for easy reading and accuracy. Portable and easy to use. It can charge both a 6-volt and/or a 12-volt battery. At 6-volts, this wheel charger can charge at 2 amps (trickle) and 10 amps (standard). At 12-volts, it can charge at 2 amps (trickle), 10 amps (standard), 40 amps (quick charge) and 200 amps (Engine Start). Using the 200 amps emergency start setting is powerful enough to bring cars, large SUVs and small trucks back to life.

Features:
  • ETL certified
  • Recessed control panel protects against accidental setting changes. Features LED indicators and button controls for easy reading and accuracy
  • Voltage: 6-volts and 12-volts
  • Spark proof for safe operation
  • Operation: At 6-volts, this wheel charger can charge at 2 amps (trickle) and 10 amps (standard). At 12-volts, it can charge at 2 amps (trickle), 10 amps (standard), 40 amps (quick charge) and 200 amps (Engine Start)
  • Suitable for Absorbed Glass Mat (AGM), GEL and standard (STD) batteries
  • Automatic charge cycle functionality switches to float mode after fully charging the battery
  • Short circuit, overheat and reverse polarity protection will not operate if clamps are reversed
  • Easy to use. An error notification will light up if a bad connection is detected
  • Active Charging Indicator: Cycles between volts, amps and battery percent
  • Wheels: Rubber
Glossary of Terms:
  • ETL certified: This product is compliant with North American safety standards
  • Absorbed Glass Mat (AGM) battery: Use a glass mat to absorb the electrolyte. These batteries are sealed (vs. flooded), resistant to vibration, non-spillable and maintenance-free
  • GEL battery: Gelling agent is added to the electrolyte to reduce movement inside the battery case. Many gel batteries also use one-way valves to reduce gassing
  • Light-emitting diode (LED): LED lights typically last longer than incandescent lights and are more efficient than most fluorescent lights


PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBattery Wheel Charger
Voltage6/12 V
MaterialCopper Wire
Package Quantity1
DescriptionBattery Wheel Charger
ColorGreen
Manufacturers Part Number52755
BrandForney