Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145097

MPN #: 15012

Little Giant® Project Tray For Ladder, 25 lb. Capacity

Product Description
The Project Tray™ is a multi-use accessory designed for your multi-position ladder from Little Giant Ladder Systems®. The Project Tray™ rests securely on your ladder's rungs and acts as the perfect tool tray while you work. The grooves and slots hold almost any tool you will need, including hammers, drills, screwdrivers and power cords. It even has a place to hold your paint can. The magnetic tray holds screws and nails, so you won't have to worry about losing them. The Project Tray is rated to hold up to 25 lbs. and is compatible with your Little Giant® multi-position ladder.

Features:
  • Keep your tools handy and get your job done faster
  • Prevent accidents and paint spills with custom-fitted paint container slots
  • Magnetic dish holds screws, nuts, bolts and nails
  • Fitted slots hold extension cords, drills, screwdrivers and more
  • Compatible with any Little Giant multi-position ladder
  • One-Year warranty
.

PRICE
$54.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width12 in
Height6 in
Weight Capacity25 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
DescriptionProject Tray For Ladder
ColorBlack
Manufacturers Part Number15012
BrandLittle Giant

Warranty

Warranty1