Brackets & Mounts
Brand
For Use With
Enclosure Type
Length
Voltage
Material
Depth
Width
Height
Type
Size
Gauge
Thickness
Color
Price
Related Products
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE™). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a ...
Bolt-Down Pedestal is available in two heights. The vertical tube has rigid one-piece construction. Rigid cast aluminum base flanges bolt to the vertical tube. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to operator interface base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included. Features: Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with CONCEPT™ HMI and INLINE™ HMI Enclosures Use 8.00 x 8.00-in. (203 x 203-mm) ...
Hoffman VAMONITOR, Syspend™ Monitor And Keyboard Arm, 21.22X25X25.63, Alum/Gray Vertical motion pendant arm for mounting a flat screen monitor, keyboard and mouse in industrial environments. Opens up plant floor space by locating the display where it is convenient for the operator. Display and keyboard can be raised and lowered with one hand. Keyboard folds up when not in use. Features: Aluminum construction RAL 7035 light-gray finish Gas spring counterbalance
Hoffman ADK36SS6, Drip Shield Kit For One Door Encl., Fits B=36.00, SSL Easily installed on Type 4 and 4x wall-mount enclosures (excluding quick-release latch models). Protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (furnished). A tube of sealing compound is supplied with each kit. Manufactured from 14 gauge Type 316 stainless steel. Kits can be special ordered for other Hoffman enclosures. Consult factory for more information. Product maintains UL/CSA Type 4, 4x and 12 rating when properly ...
Hoffman UJ482618M2, Sectionalizing Cabinet, 48.00X26.00X18.00, Steel/Green Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers. Features: Welded 12 gauge steel or .125 aluminum construction (stainless steel available as a modification) When ordering UJ cabinets, customer may specify multiple mounting panel options, including mild steel, ...