Unger Standard Duty Straight WaterWand Floor Squeegee, Foam Rubber, 18" - MW450
Write a Review
|
Questions & Answers (0)
Product Description
Unger® Waterwand Standard, 18" - MW450
The Unger® Waterwand Standard is made for squeegeeing water off floors, and features a sturdy 20 gauge steel frame with a screw-locking socket clamp and twin natural black foam-rubber blade. Squeegee rubber and head ONLY available as an entire unit. Optional ACME threaded insert (FWAI0) sold separately.
The Unger® Waterwand Standard is made for squeegeeing water off floors, and features a sturdy 20 gauge steel frame with a screw-locking socket clamp and twin natural black foam-rubber blade. Squeegee rubber and head ONLY available as an entire unit. Optional ACME threaded insert (FWAI0) sold separately.
PRICE
$19.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 18 in |
| Height | 2 in |
| Weight | 0.6 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Straight |
| Color | Black |
| Frame | Steel |
| For Use With | AL140; AL14G |
| Handle Type | Clamp |
| Style | Squeegee Only |
| Material | Foam Rubber |
| Description | WaterWand Floor Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | MW450 |
| Brand | Unger |