- 100% microfiber
- 1.50" looped end fibers. Zipper opening
- Machine washable. Hang to dry
- Excellent for large floor areas, hallways, gym floors, and more
- Ideal for indoor use on smooth surfaces for collecting dust
- Ships as pack of 12
Libman Commercial 36" Dust Mop Head, Microfiber, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Key Features:
PRICE
$132.00 Sold in packages of 12 / $11.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 5 in |
Product Details
| Type | Looped-End |
| Material | Microfiber |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | 1848 |
| Brand | Libman Commercial |