- Extra large 18" x 9" premium microfiber mophead.
- Machine washable microfiber pad.
Libman Commercial 18" X 9" Microfiber Finger Mop Refill - 927 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.00 Sold in packages of 6 / $12.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 9 in |
| Depth | 9 in |
| Weight | 1/2 lbs |
Product Details
| Type | MicroFiber |
| Material | Microfiber |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 927 |
| For Use With | #926 |
| Brand | Libman Commercial |