Genuine Joe 12" Roller Sponge Mop Refill, Natural - GJO80162
Write a Review
|
Questions & Answers (0)
Product Description
Refill sponge features a highly absorbent design for fast and easy cleaning on smooth surfaces. Durable construction scrubs and cleans small or large areas to help you quickly clean stains, dirt and more. Refill sponge is designed for use with the Genuine Joe Roller Sponge Mop (sold separately).
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Size | 12 |
Product Details
| Material | Foam Sponge |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | GJO80162 |
| Brand | Genuine Joe |