Libman Commercial 12" Microfiber Window Washer - 193 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Microfiber lifts and locks deep down dirt. For applying cleaning solution and scrubbing windows. Threaded connection and friction fits any telescopic handle. 12" washer.
PRICE
$135.00 Sold in packages of 6 / $22.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 12 in |
| Depth | 3 in |
| Weight | 0.5 lbs |
| Cleaning Width | 12 in |
Product Details
| Handle Material | Plastic |
| Type | Strip Washer |
| Color | White |
| Style | Microfiber |
| Material | Poly/Microfiber |
| Description | Microfiber Window Washer |
| Package Quantity | 6 |
| Manufacturers Part Number | 193 |
| Brand | Libman Commercial |