O-Cedar Commercial MaxiPlus® Professional Angle Broom Flagged, 48" Fiberglass Handle 4/Ca-91355 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiPlus® Professional Angle Broom Flagged, 48" Fiberglass Handle 4/Case - 91355
Low-profile black shroud makes sweeping in hard-to-get corners and under furniture easy. Fully washable, long-lasting synthetic bristles will not wear down, break, or fall out like conventional corn bristles. Flagged PET bristles sweep the finest particles. 48" Fiberglass handle w/swivel hang cap: easy to sanitize and keep organized. 13" sweeping surface; cleans larger areas in less time
Low-profile black shroud makes sweeping in hard-to-get corners and under furniture easy. Fully washable, long-lasting synthetic bristles will not wear down, break, or fall out like conventional corn bristles. Flagged PET bristles sweep the finest particles. 48" Fiberglass handle w/swivel hang cap: easy to sanitize and keep organized. 13" sweeping surface; cleans larger areas in less time
PRICE
$111.80 Sold in packages of 4 / $27.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 13 in |
| Weight | 2 lbs |
| Headband Size | 1-1/2 |
| Handle Length | 48" |
| Cleaning Width | 13" in |
Product Details
| Handle Material | Fiberglass |
| Color | Brown |
| Style | Flagged |
| Description | Angle Broom |
| Package Quantity | 4 |
| Manufacturers Part Number | 91355 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |