Brute Lid For 1/2 Cu. Yd. Rotomolded Tilt Trucks, Black
Write a Review
|
Questions & Answers (0)
Product Description
This domed, hinged tilt truck lid conceals loads for safe transport while boosting tilt truck capacity by 15%. The built-in storage and workspace minimizes downtime and provides a convenient task space. An integrated bag holder provides easy access to commercial-grade trash bags on the go. Backed by a category-leading 10-year limited warranty, this lid delivers durability and performance you can count on.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-1/8 in |
| Width | 28-7/8 in |
| Height | 9-11/16 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Resin |
| Color | Black |
| Manufacturers Part Number | 2221456 |
| Brand | Brute |
Warranty
| Warranty | 10 yr |