- Made in the USA
- Protect contents from dust and damage
- Will stack with lids in place
Akro-Mils® Lid For Insight Bin 305B1, Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$98.40 Sold in packages of 12 / $8.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/16 in |
| Width | 5-7/16 in |
| Height | 3-5/16 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Color | Clear |
| Accessory Type | Lid |
| Style | Insight Bin Lid |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 305B2 |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 yr |