Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB2612279

MPN #: 99425-000025

Physio-Control LIFEPAK 1000 Defibrillator with ECG Display

Product Description
Physio-Control offers the rugged, robust LIFEPAK® 1000 for professional responders. The large display screen on the AED provides all the pertinent patient information including ECG readings and battery gauge. The LIFEPAK 1000 incorporates cprMAX™ technology, allowing the trained responder to choose CPR settings for each individual patient, and using the best CPR protocol requirements. Prior to the shock, the CPR interval can be adjusted, making this LIFEPAK AED the only device that can minimize pre-shock pauses and allow responders to continue compressions while the AED charges.

What's Included?
  • LIFEPAK® 1000 AED with 5-Year Warranty
  • Two Sets of QUICK-COMBO REDI-PAK Electrode Pads
  • Long-Life AED Battery
  • Semi-Rigid Carry Case with Adjustable Strap
  • 2 Rescuer AED/CPR Responder® Pack
  • "AED Equipped" Window/Wall Decal
  • AED Inspection Tag
  • Physician's Prescription


PRICE
$4,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth11 in
Height4 in
Weight8 lbs
Cable Length4 Feet

Product Details

Charging Time9 - 15 Seconds
TypeDefibrillator with Portable Kit
Battery Life1030
Shelf Life2 Years Per Electrodes/4 Years Per Battery
Power SourceBattery
Cycles per Charge440 Shocks At 200J
Operation ModeSemi Auto
Cpr FeedbackNo
DescriptionLifepak 1000
Manufacturers Part Number99425-000025
Case MaterialPlastic
Wave FormBiphasic Truncated Exponential
BrandFirst Voice
People per Pieces7

Warranty

Warranty5 yr