Stryker Lifepak® CR2 USB Semi-Automatic AED with Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® CR2 USB Semi-Automatic AED is designed to assist rescuers in delivering defibrillation during sudden cardiac arrest emergencies. The device analyzes the patient's heart rhythm and instructs the user when to press the shock button to deliver defibrillation therapy. The AED incorporates cprINSIGHT® analysis technology, allowing rhythm analysis during chest compressions and reducing interruptions in CPR. This feature helps support continuous chest compressions and faster transition between CPR and defibrillation. A layered design with clear visual graphics and voice prompts guides users through the rescue process. QUIK-STEP electrodes allow fast pad placement, while ClearVoice technology automatically adjusts prompt volume based on surrounding noise levels. The AED includes a Child Mode that adjusts therapy energy for pediatric patients without changing electrode pads. The device also features IP55 dust and water resistance and automatic self-testing to help ensure readiness when needed. Designed for public access defibrillation programs, the Lifepak® CR2 AED supports emergency response in schools, workplaces, public facilities, and healthcare environments.
PRICE
$2,005.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 11 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Charging Time | 60 seconds |
| Type | Fully-Automatic AED |
| Battery Life | 4 Years |
| Shelf Life | 8 Years AED Life/4 Years Electrode/4 Year Battery |
| Power Source | Battery |
| Cycles per Charge | 166 |
| Includes | QUIK-STEP™ Electrodes |
| Operation Mode | Semi Auto |
| Cpr Feedback | Audible CPR Metronome |
| Description | Lifepak CR2 Usb Fully-Automatic Aed |
| Manufacturers Part Number | 99512-001435 |
| Brand | Stryker |
Warranty
| Warranty | 8 yr |