Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Stryker

Model # :WBB3775125

MPN #: 99512-001434

Stryker Lifepak® CR2 USB Fully-Automatic AED with Handle

Product Description
The Lifepak® CR2 USB Fully-Automatic AED is designed to deliver rapid defibrillation during sudden cardiac arrest emergencies. The fully automatic device analyzes the patient's heart rhythm and automatically delivers a shock when needed, helping reduce response time for rescuers. The AED features cprINSIGHT® analysis technology, which allows the device to analyze heart rhythm while chest compressions are being performed. This technology helps minimize pauses in CPR and supports improved blood circulation during resuscitation efforts. A layered design with bold graphics and voice prompts guides both trained responders and bystanders through each step of the rescue. QUIK-STEP™ electrodes peel directly from the base for faster placement, while ClearVoice™ technology automatically adjusts the volume of voice prompts to ensure instructions are audible in noisy environments. The AED includes a Child Mode button, allowing rescuers to switch between adult and pediatric energy levels without changing electrode pads. The rugged design offers IP55 dust and moisture protection, supporting dependable operation in challenging environments. Designed for public access defibrillation programs, the Lifepak® CR2 AED supports lifesaving response in schools, workplaces, public buildings, sports facilities, and community environments.

PRICE
$2,119.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth11 in
Height4 in
Weight5 lbs

Product Details

Charging Time60 seconds
TypeFully-Automatic AED
Battery Life4 Years
Shelf Life8 Years AED Life/4 Years Electrode/4 Year Battery
Power SourceBattery
Cycles per Charge166
IncludesQUIK-STEP™ Electrodes
Operation ModeFull Auto
Cpr FeedbackAudible CPR Metronome
DescriptionLifepak CR2 Usb Fully-Automatic Aed
Manufacturers Part Number99512-001434
BrandStryker

Warranty

Warranty8 yr