Lifepak® 15 Reusable Adult NIBP Cuff , Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Reusable Adult NIBP Cuff with Bayonet Connection (26–35 cm) is designed for noninvasive blood pressure monitoring in adult patients when used with compatible patient monitoring systems. This cuff provides dependable and accurate blood pressure measurement, supporting routine monitoring and patient assessment in a variety of clinical and emergency care environments.
Sized to fit adult limb circumferences between 26 and 35 cm, the cuff is constructed with soft, durable materials that help promote patient comfort while maintaining consistent performance. The reusable design allows the cuff to be cleaned and used multiple times, making it a practical option for healthcare facilities that require reliable monitoring equipment for frequent patient care.
The cuff features a bayonet-style connection that enables quick and secure attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146, ensuring proper compatibility and reliable operation during blood pressure monitoring.
Ideal for hospitals, clinics, emergency departments, and EMS environments, the reusable adult NIBP cuff supports accurate and consistent blood pressure monitoring for adult patients.
Sized to fit adult limb circumferences between 26 and 35 cm, the cuff is constructed with soft, durable materials that help promote patient comfort while maintaining consistent performance. The reusable design allows the cuff to be cleaned and used multiple times, making it a practical option for healthcare facilities that require reliable monitoring equipment for frequent patient care.
The cuff features a bayonet-style connection that enables quick and secure attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146, ensuring proper compatibility and reliable operation during blood pressure monitoring.
Ideal for hospitals, clinics, emergency departments, and EMS environments, the reusable adult NIBP cuff supports accurate and consistent blood pressure monitoring for adult patients.
PRICE
$53.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Reusable Cuff |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 11160-000015 |
| Brand | Lifepak |