Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stryker

Model # :T9FB3775010

MPN #: 11160-000019

Stryker Lifepak® NIBP Cuff-Reusable, X-Large Adult (Bayonet Hoses Only), Burgundy

Product Description
The Reusable X-Large Adult NIBP Cuff with Bayonet Connection (35–44 cm) is designed for non-invasive blood pressure monitoring in larger adult patients when used with compatible patient monitoring systems. This cuff provides dependable and accurate blood pressure measurement, supporting routine monitoring and patient assessment across a wide range of clinical and emergency care settings.

Sized to fit adult limb circumferences between 35 and 44 cm, the cuff is constructed with soft, durable materials that help promote patient comfort while maintaining consistent performance. The reusable design allows the cuff to be cleaned and used multiple times, making it a practical option for healthcare facilities that require reliable monitoring equipment for frequent patient care.

The cuff features a bayonet-style connection that enables quick and secure attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146, ensuring proper compatibility and reliable operation during blood pressure monitoring.

Ideal for hospitals, clinics, emergency departments, and EMS environments, the reusable X-large adult NIBP cuff helps support accurate and consistent blood pressure monitoring for patients requiring a larger cuff size.

PRICE
$119.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth8 in
Height8 in
Weight1 lbs

Product Details

TypeReusable Cuff
Package Quantity1
ColorBurgundy
Manufacturers Part Number11160-000019
Case MaterialNylon
BrandStryker