Lifepak® CR2 Adult/Child Quick-Step Electrode Pad Set, Red/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepack® CR2 QUIK-STEP Electrodes are designed for use with compatible Lifepack® CR2 automated external defibrillator (AED) systems. These electrodes support defibrillation, ECG monitoring, and pacing functions, helping responders deliver lifesaving therapy during sudden cardiac arrest emergencies.
This electrode set is designed for use on both adult and pediatric patients, allowing a single electrode system to support multiple patient types without requiring separate pads. Clear placement diagrams printed on the electrodes help guide proper pad placement during an emergency response.
Each package includes one set of adult/child electrodes, an electrode cover, and replacement instructions. The electrodes feature a four-year shelf life, helping reduce maintenance frequency while ensuring the AED remains ready for use.
Ideal for public access AED programs in schools, workplaces, public facilities, and healthcare environments, Lifepack® CR2 QUIK-STEP electrodes help ensure rapid and effective defibrillation when it matters most.
This electrode set is designed for use on both adult and pediatric patients, allowing a single electrode system to support multiple patient types without requiring separate pads. Clear placement diagrams printed on the electrodes help guide proper pad placement during an emergency response.
Each package includes one set of adult/child electrodes, an electrode cover, and replacement instructions. The electrodes feature a four-year shelf life, helping reduce maintenance frequency while ensuring the AED remains ready for use.
Ideal for public access AED programs in schools, workplaces, public facilities, and healthcare environments, Lifepack® CR2 QUIK-STEP electrodes help ensure rapid and effective defibrillation when it matters most.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Step Pad Set |
| Package Quantity | 1 |
| Color | Red/Yellow |
| Manufacturers Part Number | 11101-000021 |
| Brand | Lifepak |