Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB2612127

MPN #: 99512-0012268

Physio-Control LIFEPAK CR2 Full-Auto Defibrillator Package with Handle, English & Spanish

Product Description
Simple design allows for easy operation by lifting the lid and following prompts. 4-year pad/battery life (while connected to device). Child mode to deliver appropriate shocks for younger victims with the push of a button (no separate pediatric pads needed).

The ONLY AED that allows you to perform uninterrupted CPR while AED analyzes heart rhythm, saving you precious seconds with CPRInsight technology. Detects background noise and adjusts audio and voice prompts to ensure they can be heard clearly in noisy environments with ClearVoice technology. Delivers escalating energy up to 360 Joules. Continuous self-monitoring to ensure your device is always rescue-ready. Wi-Fi connectivity.

What's Included?
  • Physio-Control LIFEPAK CR2 AED
  • Handle and Case
  • Dual Language - English and Spanish
  • QUICK-STEP adult/child pacing/ECG/defibrillation electrodes (with 4-year warranty)
  • LIFEPAK CR2 AED Lithium Battery
  • Owner's Manual
  • USB Cable
  • 8-Year Warranty from Physio-Control


PRICE
$2,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth13-1/2 in
Height8 in
Weight9 lbs
Cable Length3-1/3 Feet

Product Details

Charging Time0 - 13 Seconds
TypeDefibrillator with Portable Kit
Battery Life800
Shelf Life4 Years
Power SourceBattery
Cycles per Charge166 Shocks At 200J Or 103 Shocks At 360J
IncludesElectrodes, Battery, Inspection Tags, Responder Kit, & Administrator Tool Kit
Operation ModeFull Auto
Cpr FeedbackcprINSIGHT® Analysis Technology
DescriptionLIFEPAK CR2 Plus
Manufacturers Part Number99512-0012268
Case MaterialPlastic
Wave FormBiphasic Truncated Exponential
BrandFirst Voice
People per Pieces6

Warranty

Warranty4 yr