Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB252495

MPN #: 71526

Lifetime® 54" Steel-Framed Basketball Backboard with Slam-It Pro Rim

Product Description
Lifetime's backboard and rim combo sets are a great option for any home. Enjoy the high-impact durability and excellent playing response of the 54-Inch Steel-Framed Shatterproof Backboard, made of virtually indestructible polycarbonate. Play with the intensity of your choice on the Slam-It Pro® Rim, designed with pro-style flex action. The combo can be mounted to a roof, existing pole, or wall with the Lifetime Universal Mounting Kit (sold separately). Ideal for roof mounting or replacing an existing board. Powder coating protects all metal components against rust and UV protected graphics are protected against fading. The Lifetime Backboard and Rim Combo Hoop is a great way to bring home the game you love!

Backboard - A virtually unbreakable polycarbonate surface with a reinforced steel frame provides a pro look with excellent rebound. Graphics are fade resistant.

Slam-It Pro® Rim - The Slam-It Pro® Rim is built for aggressive play with an arena-style wraparound brace, supporting a 5/8-inch ring of solid steel. The double-compression springs let you slam it like a pro!

Combo Unit - This backboard can be installed on a wall, roof, or existing pole. Requires the Lifetime Universal Mounting Kit (sold separately).

  • Backboard Type - Shatterproof Steel-Framed Backboard
  • Backboard Size – 54 in x 33 in
  • Backboard Surface – Polycarbonate
  • Rim – Slam-It Pro®Rim
  • All-Weather Net Weight – 70g
  • Warranty - 5-Year Limited
PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Height33 in

Product Details

Assembly RequiredYes
TypeSports Equipment
ColorClear
Backboard54 x 33 x 1 in. Powder-Coated Steel
RIM18" Slam-It Pro® Rim of 5/8" Solid Steel
StyleBasketball Rim Set
Mounting LocationWall/Roof
IncludesRim & Backboard
Net150g. All-Weather Net
Description54" Steel-Framed Basketball Backboard
Manufacturers Part Number71526
BrandLifetime

Warranty

Warranty5 yr