Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB277448

MPN #: 80565

Lifetime® Commercial Adjustable Height Folding Table, 30" x 72", Almond

Product Description
Lifetime 6-Foot Adjustable Height Commercial Folding Tables are constructed of high-density polyethylene and have three adjustable height settings. They will not crack, chip or peel, and are built for indoor and outdoor use. The patented steel frame design provides a sturdy foundation and is protected with a powder-coated, weather-resistant finish. Backed by a ten-year warranty, Lifetime's Adjustable Height Tables are perfect for your home, office, outdoor activities and more!

Features:
  • Exceeds ANSI/BIFMA Standards
  • Indoor/Outdoor Use
  • Lightweight Design
  • Rust-Resistant Powder-Coated Steel Frame
  • Seats Six Comfortably
  • Stain Resistant and Easy to Clean
  • Superior Strength and Durability
  • UV-Protected High-Density Polyethylene (HDPE) Top

Features & Benefits:
  • Rigid Table Top - UV protected for outdoor use, provides extra seating and entertaining space, and cleans up easily.
  • Sturdy Folding Frame - Long-lasting powder-coated finish offers a reliable work or project table that's perfect for indoor and outdoor use.
  • Table Top Material - High-Density Polyethylene (HDPE)

Specifications:
  • Dimensions (Folded): 72.1 in. L x 30.1 in. W x 2.1 in. H
  • Dimensions (Open): 72.1 in. L x 30.1 in. W x 30 in. H
  • Industry Rating: ANSI/BIFMA
  • Seating Capacity: 6
  • Table Top Color: Almond
  • Table Top Thickness: 2.1 in.
  • Weight: 33.7 lb.
  • Warranty: 10-Year Limited
PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height24 - 36 in
Weight Capacity1,000 lbs

Product Details

Assembly RequiredNo
Frame Color FamilyBronze
Top Color FamilyAlmond
StyleAdjustable Height
DescriptionAdjustable Height Folding Table
Package Quantity1
Frame MaterialSteel
Leg TypeT-Leg
Manufacturers Part Number80565
ShapeRectangle
Top MaterialPlastic
BrandLifetime

Warranty

Warranty10 yr