Champion Sports INB Inflating Needles for Electric Pump - Nickel-Plated - 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Make sure your sports equipment is ready for play. Nickel-plated needles for electric inflating pump. Pack of 30. Accessory Type: Needle; Material(s): Nickel-Plated.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.92
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Inflating Pump |
| Type | Sports Equipment |
| Finish | Nickel-Plated |
| Includes | (3) Needles |
| Package Quantity | 3 |
| Description | Inflating Pump Needles |
| Color | Silver |
| Manufacturers Part Number | INB |
| For Use With | Electric Inflating Pumps |
| Brand | Champion Sports |